GE Lighting Compact PAR 16 | Graybar Store
GE Lighting - Compact PAR 16
+ / - Hover over image to Zoom
Other Views

    Compact PAR 16

    Manufacturer: GE Lighting
         

    PAR16 compact halogen lamp has a medium base

    Halogen lamps provide a small, white light source with excellent color rending. Halogen lamps use a halogen gas which allows the bulb to burn longer without sacrificing light output.
    • Halogen lamps provide
    • Crisp white light
    • Compact size
    • Long life
    • Excellent beam control
    • High lumen maintenance
    See More >>
    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape PAR16
    • Volts 120
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Price
    60PAR16/H/FL30
    99567918
    60
    2000
    650
    2950
    41623
    $
    18
    .83
    /
    EA
    99567918
    Wattage
    60
    Rated Life (Hour)
    2000
    Initial Lumens
    650
    Color Temperature (Kelvin)
    2950
    Alternate Manufacturer Part No.
    41623
    $
    18
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    75PAR16/H/FL30
    99539031
    75
    2000
    900
    2950
    41629
    $
    18
    .83
    /
    EA
    99539031
    Wattage
    75
    Rated Life (Hour)
    2000
    Initial Lumens
    900
    Color Temperature (Kelvin)
    2950
    Alternate Manufacturer Part No.
    41629
    $
    18
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    60PAR16/SP-CD1/6
    25120030
    $
    24
    .72
    /
    EA
    25120030
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    $
    24
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99567918 SKU, 99567918 ANALYTICS...
    Initial Lumens
    650
    Color Temperature (Kelvin)
    2950
    Alternate Manufacturer Part No.
    41623
    Price
    $
    18
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99539031 SKU, 99539031 ANALYTICS...
    Initial Lumens
    900
    Color Temperature (Kelvin)
    2950
    Alternate Manufacturer Part No.
    41629
    Price
    $
    18
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25120030 SKU, 25120030 ANALYTICS...
    Initial Lumens
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Price
    $
    24
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available