Hirschmann 943434023 Compact OpenRail 16-Port Fast Ethernet Switch-No Fiber Ports | Graybar Store
Hirschmann - Compact OpenRail 16-Port Fast Ethernet Switch-No Fiber Ports - 943434023
+ / - Hover over image to Zoom
Other Views

    Compact OpenRail 16-Port Fast Ethernet Switch-No Fiber Ports

    Manufacturer: Hirschmann
    Manufacturer #: 943434023
    SKU: 25229236
    $2,007.76
    Checking Pricing
         
    Transmission Speed (Mbps):10/100
    Adapter Type:RJ45
    Mounting Type:DIN-Rail
    No. of Ports:16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hirschmann
    • Manufacturer # 943434023
    • Type Managed
    • No. of Ports 16
    • Adapter Type RJ45
    • Mounting Type DIN-Rail
    • Transmission Speed (Mbps) 10/100
    Product Overview:
    DIN rail mountable compact configurable ethernet switch, RJ45, transmission speed 10/100 Mbps with 16 managed ports.
    • No fiber ports
    • Software release 5
    • (2) Uplink: 10/100BASE-TX, RJ45
    • (14) Standard 10/100 BASE TX, RJ45
    • IP20 Protection
    • Operating temperature: 0°C to 60°C