Hirschmann 943434041 Compact Open-Rail Fast Ethernet Switch | Graybar Store
Hirschmann - Compact Open-Rail Fast Ethernet Switch - 943434041
+ / - Hover over image to Zoom
Other Views

    Compact Open-Rail Fast Ethernet Switch

    Manufacturer: Hirschmann
    Manufacturer #: 943434041
    SKU: 25229238
    $3,045.71
    Checking Pricing
         
    Transmission Speed (Mbps):10/100
    Mounting Type:Rail Mount
    No. of Ports:24
    Adapter Type:RJ45
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hirschmann
    • Manufacturer # 943434041
    • Type Managed Industrial Ethernet Switch
    • No. of Ports 24
    • Adapter Type RJ45
    • Mounting Type Rail Mount
    • Transmission Speed (Mbps) 10/100
    Product Overview:
    BELDEN® Compact Open-Rail Fast Ethernet Switch, No. of Ports: 24, Transmission Speed (Mbps): 10/100 Mbps, RJ45, Rail Mount