Klein Tools VDV211-048 Compact Multi-Connector Compression Crimper | Graybar Store
Klein Tools - Compact Multi-Connector Compression Crimper - VDV211-048
+ / - Hover over image to Zoom
Other Views

    Compact Multi-Connector Compression Crimper

    Manufacturer: Klein Tools
    Manufacturer #: VDV211-048
    SKU: 25273094
    $24.61
    Checking Pricing
         
    Tool Application:Mini-Coax, BNC, F, RCA Connector
    Overall Length (Inches):5.6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # VDV211-048
    • Overall Length (Inches) 5.6
    • Tool Application Mini-Coax, BNC, F, RCA Connector
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    5.6-inch compact multi-connector compression crimper
    • Crimps compression BNC, F and RCA connectors to coaxial cable
    • Fast and reliable compression connector installations
    • Steel construction with chrome finish for strength and durability
    • Adjustable universal plunger allows for accurate crimps on multiple types of connectors
    • Integrated handle lock for easy storage
    • Corrosion resistant