GE Lighting 75PAR16/H/FL30 COMPACT INCANDESCENT LMP | Graybar Store
GE Lighting - COMPACT INCANDESCENT LMP - 75PAR16/H/FL30
+ / - Hover over image to Zoom
Other Views

    COMPACT INCANDESCENT LMP

    Manufacturer: GE Lighting
    Manufacturer #: 75PAR16/H/FL30
    SKU: 99539031
    $18.83
    Checking Pricing
         
    Wattage:75
    Rated Life (Hour):2000
    Initial Lumens:900
    Color Temperature (Kelvin):2950
    Alternate Manufacturer Part No.:41629
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 75PAR16/H/FL30
    • Alternate Manufacturer Part No. 41629
    • Base Type Medium
    • Bulb Shape PAR16
    • Color Temperature (Kelvin) 2950
    • Initial Lumens 900
    Product Overview:
    Energy-efficient halogen 75W PAR16 floodlight with medium base, color temperature 2950K, 2000 rated life hours, initial lumens 900 for indoor use.