GE Lighting 48PAR30HIR+/SP10 Compact HIR™ PAR30 Spotlight, 48W | Graybar Store
GE Lighting - Compact HIR™ PAR30 Spotlight, 48W - 48PAR30HIR+/SP10
+ / - Hover over image to Zoom
Other Views

    Compact HIR™ PAR30 Spotlight, 48W

    Manufacturer: GE Lighting
    Manufacturer #: 48PAR30HIR+/SP10
    SKU: 25261190
    $17.12
    Checking Pricing
         
    Wattage:48
    Rated Life (Hour):4200
    Initial Lumens:840
    Color Temperature (Kelvin):2775
    Alternate Manufacturer Part No.:76127
    CBCP:10200 CBCP
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 48PAR30HIR+/SP10
    • Alternate Manufacturer Part No. 76127
    • Base Type Medium
    • Bulb Shape PAR30
    • Color Temperature (Kelvin) 2775
    • Initial Lumens 840
    Product Overview:
    Energy-efficient halogen 48W PAR30 spotlight with medium base, color temperature 2775K, 4200 rated life hours, initial lumens 840 for indoor use.