GE Lighting 48PAR30L/HIR+/FL HIR™ Long Life Halogen Lamp, PAR30 Long Neck, Medium Base, Floodlight | Graybar Store
GE Lighting - HIR™ Long Life Halogen Lamp, PAR30 Long Neck, Medium Base, Floodlight - 48PAR30L/HIR+/FL
+ / - Hover over image to Zoom
Other Views

    HIR™ Long Life Halogen Lamp, PAR30 Long Neck, Medium Base, Floodlight

    Manufacturer: GE Lighting
    Manufacturer #: 48PAR30L/HIR+/FL
    SKU: 25201068
    $17.12
    Checking Pricing
         
    Wattage:48
    Rated Life (Hour):4200
    Initial Lumens:850
    Color Temperature (Kelvin):2750
    Alternate Manufacturer Part No.:73546
    CBCP:2500 CBCP
    Voltage Rating:120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 48PAR30L/HIR+/FL
    • Alternate Manufacturer Part No. 73546
    • Base Type Medium
    • Brand Long Life HIR Plus
    • Bulb Shape PAR30L
    • Color Temperature (Kelvin) 2750
    Product Overview:
    Energy-efficient halogen 48W PAR30 longneck floodlight with medium base, color temperature 2750K, 4200 rated life hours, initial lumens 850 for indoor use.
    • Filament Type CC-8
    • Maximum Overall Length 3.8 Inch
    • Center Beam Candlepower 2500
    • Alternate Part Number : 73546