GE Lighting HIR™ Long Life Halogen Lamp, PAR30 Long Neck, Medium Base | Graybar Store
GE Lighting - HIR™ Long Life Halogen Lamp, PAR30 Long Neck, Medium Base
+ / - Hover over image to Zoom
Other Views

    HIR™ Long Life Halogen Lamp, PAR30 Long Neck, Medium Base

    Manufacturer: GE Lighting
         

    PAR30 compact HIR™ long neck halogen lamp has a medium base

    Halogen lamps provide a small, white light source with excellent color rending. Halogen lamps use a halogen gas which allows the bulb to burn longer without sacrificing light output.
    • Halogen lamps provide
    • Crisp white light
    • Compact size
    • Long life
    • Excellent beam control
    • High lumen maintenance
    See More >>
    • Manufacturer GE Lighting
    • Base Type Medium
    • Brand Long Life HIR Plus
    • Bulb Shape PAR30L
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    CBCP
    Voltage Rating
    Price
    48PAR30L/HIR+/FL
    25201068
    48
    4200
    850
    2750
    73546
    2500 CBCP
    120
    $
    17
    .12
    /
    EA
    25201068
    Wattage
    48
    Rated Life (Hour)
    4200
    Initial Lumens
    850
    Color Temperature (Kelvin)
    2750
    Alternate Manufacturer Part No.
    73546
    CBCP
    2500 CBCP
    Voltage Rating
    120
    $
    17
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    48PAR30L/HIR+/SP
    25237823
    48
    4200
    850
    2750
    74779
    9500 CBCP
    120
    $
    17
    .11
    /
    EA
    25237823
    Wattage
    48
    Rated Life (Hour)
    4200
    Initial Lumens
    850
    Color Temperature (Kelvin)
    2750
    Alternate Manufacturer Part No.
    74779
    CBCP
    9500 CBCP
    Voltage Rating
    120
    $
    17
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25201068 SKU, 25201068 ANALYTICS...
    Initial Lumens
    850
    Color Temperature (Kelvin)
    2750
    Alternate Manufacturer Part No.
    73546
    CBCP
    2500 CBCP
    Voltage Rating
    120
    Price
    $
    17
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25237823 SKU, 25237823 ANALYTICS...
    Initial Lumens
    850
    Color Temperature (Kelvin)
    2750
    Alternate Manufacturer Part No.
    74779
    CBCP
    9500 CBCP
    Voltage Rating
    120
    Price
    $
    17
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available