GE Lighting 48PAR30HIR+/NFL Compact HIR Halogen Lamp, PAR30, Medium Screw Base (E26), Narrow Floodlight, 48W, 2600 CBCP | Graybar Store
GE Lighting - Compact HIR Halogen Lamp, PAR30, Medium Screw Base (E26), Narrow Floodlight, 48W, 2600 CBCP - 48PAR30HIR+/NFL
+ / - Hover over image to Zoom
Other Views

    Compact HIR Halogen Lamp, PAR30, Medium Screw Base (E26), Narrow Floodlight, 48W, 2600 CBCP

    Manufacturer: GE Lighting
    Manufacturer #: 48PAR30HIR+/NFL
    SKU: 25676253
    $17.12
    Checking Pricing
         
    Wattage:48 W
    Rated Life (Hour):4200 hr
    Initial Lumens:840 Lumens
    Color Temperature (Kelvin):2775 K
    Alternate Manufacturer Part No.:66580
    CBCP:2600 CBCP
    Voltage Rating:120 V
    Additional Features:Estimated Yearly Energy Costs $5.78 Based On 3 Hours Per Day $0.11 Per Kwh; For Use in Directional Fixtures Such as
    Packaging:6 per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 48PAR30HIR+/NFL
    • Additional Features Estimated Yearly Energy Costs $5.78 Based On 3 Hours Per Day $0.11 Per Kwh; For Use in Directional Fixtures Such as
    • Alternate Manufacturer Part No. 66580
    • Base Type Medium
    • Bulb Shape PAR30
    • Color Temperature (Kelvin) 2775 K
    • Initial Lumens 840 Lumens
    Product Overview:
    Halogen Lamp, Voltage Rating: 120 V, Wattage: 48 W, Rated Life (Hour): 4200 hr, Base Type: Medium, Bulb Shape: PAR30