GE Lighting Compact HIR Halogen Lamp, PAR30, Medium Screw Base (E26) | Graybar Store
GE Lighting - Compact HIR Halogen Lamp, PAR30, Medium Screw Base (E26)
+ / - Hover over image to Zoom
Other Views

    Compact HIR Halogen Lamp, PAR30, Medium Screw Base (E26)

    Manufacturer: GE Lighting
         

    PAR38 compact HIR™ halogen lamp has a medium base

    Halogen lamps provide a small, white light source with excellent color rending. Halogen lamps use a halogen gas which allows the bulb to burn longer without sacrificing light output.
    • Halogen lamps provide
    • Crisp white light
    • Compact size
    • Long life
    • Excellent beam control
    • High lumen maintenance
    See More >>
    • Manufacturer GE Lighting
    • Base Type Medium
    • Bulb Shape PAR30
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    CBCP
    Voltage Rating
    Additional Features
    Packaging
    Price
    48PAR30HIR+/FL30
    25261187
    48
    4200
    840
    2775
    76126
    2600 CBCP
    120
    $
    17
    .12
    /
    EA
    25261187
    Wattage
    48
    Rated Life (Hour)
    4200
    Initial Lumens
    840
    Color Temperature (Kelvin)
    2775
    Alternate Manufacturer Part No.
    76126
    CBCP
    2600 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    $
    17
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    48PAR30HIR+/SP10
    25261190
    48
    4200
    840
    2775
    76127
    10200 CBCP
    120
    $
    17
    .12
    /
    EA
    25261190
    Wattage
    48
    Rated Life (Hour)
    4200
    Initial Lumens
    840
    Color Temperature (Kelvin)
    2775
    Alternate Manufacturer Part No.
    76127
    CBCP
    10200 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    $
    17
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    48PAR30HIR+/NFL
    25676253
    48 W
    4200 hr
    840 Lumens
    2775 K
    66580
    2600 CBCP
    120 V
    Estimated Yearly Energy Costs $5.78 Based On 3 Hours Per Day $0.11 Per Kwh; For Use in Directional Fixtures Such as
    6 per Case
    $
    17
    .12
    /
    EA
    25676253
    Wattage
    48 W
    Rated Life (Hour)
    4200 hr
    Initial Lumens
    840 Lumens
    Color Temperature (Kelvin)
    2775 K
    Alternate Manufacturer Part No.
    66580
    CBCP
    2600 CBCP
    Voltage Rating
    120 V
    Additional Features
    Estimated Yearly Energy Costs $5.78 Based On 3 Hours Per Day $0.11 Per Kwh; For Use in Directional Fixtures Such as
    Packaging
    6 per Case
    $
    17
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25261187 SKU, 25261187 ANALYTICS...
    Initial Lumens
    840
    Color Temperature (Kelvin)
    2775
    Alternate Manufacturer Part No.
    76126
    CBCP
    2600 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    Price
    $
    17
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25261190 SKU, 25261190 ANALYTICS...
    Initial Lumens
    840
    Color Temperature (Kelvin)
    2775
    Alternate Manufacturer Part No.
    76127
    CBCP
    10200 CBCP
    Voltage Rating
    120
    Additional Features
    Packaging
    Price
    $
    17
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25676253 SKU, 25676253 ANALYTICS...
    Initial Lumens
    840 Lumens
    Color Temperature (Kelvin)
    2775 K
    Alternate Manufacturer Part No.
    66580
    CBCP
    2600 CBCP
    Voltage Rating
    120 V
    Additional Features
    Estimated Yearly Energy Costs $5.78 Based On 3 Hours Per Day $0.11 Per Kwh; For Use in Directional Fixtures Such as
    Packaging
    6 per Case
    Price
    $
    17
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available