GE Lighting F382D/827/4P COMPACT FLUOR LMP | Graybar Store
GE Lighting - COMPACT FLUOR LMP - F382D/827/4P
+ / - Hover over image to Zoom
Other Views

    COMPACT FLUOR LMP

    Manufacturer: GE Lighting
    Manufacturer #: F382D/827/4P
    SKU: 92042180
    $18.69
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Initial Lumens:2850
    Rated Life (Hour):10000
    Wattage:38
    Alternate Manufacturer Part No.:21305
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F382D/827/4P
    • Alternate Manufacturer Part No. 21305
    • Base Type GR10Q-4
    • Bulb Shape T4
    • Color Temperature (Kelvin) 2700
    Product Overview:
    GE 2D® T6 - Facilities; Retail Display; Hospitality; Office; Restaurant; Warehouse