GE Lighting F102D/827/4P COMPACT FLUOR LMP | Graybar Store
GE Lighting - COMPACT FLUOR LMP - F102D/827/4P
+ / - Hover over image to Zoom
Other Views

    COMPACT FLUOR LMP

    Manufacturer: GE Lighting
    Manufacturer #: F102D/827/4P
    SKU: 92042176
    $15.70
    Checking Pricing
         
    Color Temperature (Kelvin):2700
    Initial Lumens:650
    Rated Life (Hour):10000
    Wattage:10
    Alternate Manufacturer Part No.:21301
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F102D/827/4P
    • Alternate Manufacturer Part No. 21301
    • Base Type GR10Q-4
    • Bulb Shape T4
    • Color Temperature (Kelvin) 2700
    • Initial Lumens 650
    • Rated Life (Hour) 10000
    • Wattage 10
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    GE 2D® T4 - Facilities; Retail Display; Hospitality; Office; Restaurant; Warehouse