Hirschmann 942014001 Compact Configurable Managed 8-Port Switch | Graybar Store
Hirschmann - Compact Configurable Managed 8-Port Switch - 942014001
+ / - Hover over image to Zoom
Other Views

    Compact Configurable Managed 8-Port Switch

    Manufacturer: Hirschmann
    Manufacturer #: 942014001
    SKU: 25269608
    $683.76
    Checking Pricing
         
    Transmission Speed (Mbps):10/100
    Adapter Type:RJ45
    Mounting Type:DIN-Rail
    No. of Ports:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hirschmann
    • Manufacturer # 942014001
    • Type Managed
    • No. of Ports 8
    • Adapter Type RJ45
    • Mounting Type DIN-Rail
    • Transmission Speed (Mbps) 10/100
    Product Overview:
    DIN rail mountable compact configurable ethernet switch, RJ45, transmission speed 10/100 Mbps with 8 managed ports.
    • (2) Uplink: 10/100BASE-TX, RJ45
    • (6) Standard 10/100 BASE TX, RJ45
    • IP20 Protection