Arecont Vision AV3215PM-S MegaVideo䠲 G5 Series Compact Network Camera | Graybar Store
Arecont Vision - MegaVideo䠲 G5 Series Compact Network Camera - AV3215PM-S
+ / - Hover over image to Zoom
Other Views

    MegaVideo䠲 G5 Series Compact Network Camera

    Manufacturer: Arecont Vision
    Manufacturer #: AV3215PM-S
    SKU: 25722195
    $621.37
    Checking Pricing
         
    Additional Features:Small Size for Flexible Mounting
    Dimensions:2.5 H x 1.25 W x 3.0 D in
    Brand or Series:MegaVideo G5
    Camera Range:3 Mpixels
    Resolution:2048 x 1536
    Focal Length:2.8 to 8.5 mm
    Voltage (Volts):24; 12 to 48
    Camera Type:G5 IP Megapixel
    Color:Black/White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV3215PM-S
    • Color Black/White
    • Dimensions 2.5 H x 1.25 W x 3.0 D in
    • Voltage (Volts) 24; 12 to 48
    • Additional Features Small Size for Flexible Mounting
    • Brand or Series MegaVideo G5
    • Camera Type G5 IP Megapixel
    • Focal Length 2.8 to 8.5 mm
    • Camera Range 3 Mpixels
    • Resolution 2048 x 1536
    • SAP Material Type ZSTD
    Product Overview:
    MegaVideo® MegaVideo® G5 Compact Camera, Camera Type: G5 IP Megapixel, Resolution: 2048 x 1536, Dimensions: 2.5 H x 1.25 W x 3.0 D in, Focal Length: 2.8 to 8.5 mm, Black/White