GE Lighting F40/25BX835IS/WM COMP FLUOR BIAX WM LAMP 3500 | Graybar Store
GE Lighting - COMP FLUOR BIAX WM LAMP 3500 - F40/25BX835IS/WM
+ / - Hover over image to Zoom
Other Views

    COMP FLUOR BIAX WM LAMP 3500

    Manufacturer: GE Lighting
    Manufacturer #: F40/25BX835IS/WM
    SKU: 25249982
    $14.73
    Checking Pricing
         
    Color Temperature (Kelvin):3500
    Initial Lumens:2600
    Packaging:40 Per Case
    Rated Life (Hour):20000
    Wattage:25
    Alternate Manufacturer Part No.:75400
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F40/25BX835IS/WM
    • Alternate Manufacturer Part No. 75400
    • Base Type 2G11
    • Bulb Shape 4-Pin High Lumen Biax™
    • Color Temperature (Kelvin) 3500
    • Initial Lumens 2600
    Product Overview:
    GE Biax® T5 - Facilities; Retail Display; Hospitality; Office; Restaurant; Warehouse