Pentair Hoffman PNC20810B Proline™ Connectek Communications Cabinet, Steel, With Sides, 78.37 x 31.8 x 39.34 in. | Graybar Store
Pentair Hoffman - Proline™ Connectek Communications Cabinet, Steel, With Sides, 78.37 x 31.8 x 39.34 in. - PNC20810B
+ / - Hover over image to Zoom
Other Views

    Proline™ Connectek Communications Cabinet, Steel, With Sides, 78.37 x 31.8 x 39.34 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: PNC20810B
    SKU: 25153760
    $2,933.11
    Checking Pricing
         
    Height (Inches):78.37 in.
    Rack Units:42
    Use With:High-Density Cables; Network Equipment; Patch Cords
    Width (Inches):31.8 in.
    Depth (Inches):39.34 in.
    Door Style:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # PNC20810B
    • Type PROLINE CONNECTEK Communications (Patch) Cabinet
    • Rack Units 42
    • Depth (Inches) 39.34 in.
    • Door Style Steel
    • Height (Inches) 78.37 in.
    • Width (Inches) 31.8 in.
    • Use With High-Density Cables; Network Equipment; Patch Cords
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hoffman® Communications Patch Cabinet, Width (Inches): 31.8 in, Height (Inches): 78.37 in, Depth (Inches): 39.34 in, Steel, Rack Units: 42