Wiremold (Legrand) OFR47-2A Communications Device, Black | Graybar Store
Wiremold (Legrand) - Communications Device, Black - OFR47-2A
+ / - Hover over image to Zoom
Other Views

    Communications Device, Black

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: OFR47-2A
    SKU: 25406002
    $45.03
    Checking Pricing
         
    Fitting Type:device plate
    Brand or Series:OFR
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # OFR47-2A
    • Color Black
    • Body Type Straight
    • Brand or Series OFR
    • Fitting Type device plate
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black, OFR communication device plate.