Leviton 3861-ETH Communication Module Surge Protective Device | Graybar Store
Leviton - Communication Module Surge Protective Device - 3861-ETH
+ / - Hover over image to Zoom
Other Views

    Communication Module Surge Protective Device

    Manufacturer: Leviton
    Manufacturer #: 3861-ETH
    SKU: 25105359
    $224.30
    Checking Pricing
         
    Mount Type:Surface;DIN-Rail
    Voltage Rating:19.8 VDC
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 3861-ETH
    • Application Industrial
    • Type Low Voltage SPD
    • Mount Type Surface;DIN-Rail
    Product Overview:
    19.8 Volt DC Pole, Communication Module Surge Protective Device, Ethernet PLC Port and Cat3 Networks, Surface and Din-Rail Mounted