Wiremold (Legrand) CM2-U1KEYA-BK Raceway Communications Module | Graybar Store
Wiremold (Legrand) - Raceway Communications Module - CM2-U1KEYA-BK
+ / - Hover over image to Zoom
Other Views

    Raceway Communications Module

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: CM2-U1KEYA-BK
    SKU: 25275083
    $1.14
    Checking Pricing
         
    Module:Unloaded Keystone Module
    No. of Units High:1
    Color:Black
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # CM2-U1KEYA-BK
    • Color Black
    • Termination Style Snap-In
    • No. of Ports 1
    • Module Unloaded Keystone Module
    • No. of Units High 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® CM Communication Module, Black, Termination Style: Snap-In