Wiremold (Legrand) CM2-U2ATT-G Raceway Communications Module | Graybar Store
Wiremold (Legrand) - Raceway Communications Module - CM2-U2ATT-G
+ / - Hover over image to Zoom
Other Views

    Raceway Communications Module

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: CM2-U2ATT-G
    SKU: 25001861
    $1.72
    Checking Pricing
         
    Module:Unloaded Module
    No. of Units High:2
    Color:Grey
    No. of Ports:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # CM2-U2ATT-G
    • Color Grey
    • Termination Style Snap-In
    • No. of Ports 2
    • Module Unloaded Module
    • No. of Units High 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® CM Communication Module, Gray, Termination Style: Snap-In