Wiremold (Legrand) 682A Communication Device Plate, 1/2-Gang | Graybar Store
Wiremold (Legrand) - Communication Device Plate, 1/2-Gang - 682A
+ / - Hover over image to Zoom
Other Views

    Communication Device Plate, 1/2-Gang

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 682A
    SKU: 25167262
    $9.56
    Checking Pricing
         
    No. of Gangs:1/2-Gang
    Opening:Communication Ports (2)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 682A
    • No. of Gangs 1/2-Gang
    • Opening Communication Ports (2)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Device plate 1/2-gang that will accept up to (2) ports of communication devices.
    • Application: commercial and office
    • Screw on mounting
    • Not assembled
    • Not for use in the center compartment
    • For use in either of the two side compartments only
    • Communication devices supplied by others