Wiremold (Legrand) 6ACT8A Communication Device Plate, 1-1/2-Gang | Graybar Store
Wiremold (Legrand) - Communication Device Plate, 1-1/2-Gang - 6ACT8A
+ / - Hover over image to Zoom
Other Views

    Communication Device Plate, 1-1/2-Gang

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 6ACT8A
    SKU: 25167267
    $10.24
    Checking Pricing
         
    No. of Gangs:1-1/2-Gang
    Opening:Communication Ports (8)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 6ACT8A
    • No. of Gangs 1-1/2-Gang
    • Opening Communication Ports (8)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Device plate 1-1/2-gang that will accept up to (8) ports of communication devices.
    • Application: commercial and office
    • Screw on mounting
    • Not assembled
    • For use in the center compartment only
    • Devices supplied by others