Wiremold (Legrand) DTB-2-4TKO Communication Bracket | Graybar Store
Wiremold (Legrand) - Communication Bracket - DTB-2-4TKO
+ / - Hover over image to Zoom
Other Views

    Communication Bracket

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: DTB-2-4TKO
    SKU: 99967581
    $13.84
    Checking Pricing
         
    Opening:(4) RJ
    No. of Gangs:1-Gang
    Use With:RFB4 Series Multiservice Steel Recessed Floor Box
    Mounting Type:Screw
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # DTB-2-4TKO
    • Mounting Type Screw
    • No. of Gangs 1-Gang
    • Opening (4) RJ
    • Material Steel
    • Use With RFB4 Series Multiservice Steel Recessed Floor Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® RFB4 Communication Bracket, Steel, No. of Gangs: 1, Opening: (4) RJ, Mounting Type: Screw Mount