Wiremold (Legrand) CILT-2AB Communication Bracket | Graybar Store
Wiremold (Legrand) - Communication Bracket - CILT-2AB
+ / - Hover over image to Zoom
Other Views

    Communication Bracket

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: CILT-2AB
    SKU: 99437964
    $14.55
    Checking Pricing
         
    Opening:2
    No. of Gangs:1-Gang
    Use With:RFB4-CI-1 Series Multiservice Cast Iron Floor Box
    Mounting Type:Screw
    Material:Iron
    Product Includes:(2) Size 2A Activate Adapters
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # CILT-2AB
    • Mounting Type Screw
    • No. of Gangs 1-Gang
    • Opening 2
    • Product Includes (2) Size 2A Activate Adapters
    • Material Iron
    • Use With RFB4-CI-1 Series Multiservice Cast Iron Floor Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® RFB4-CI-1 Communication Bracket, Iron, No. of Gangs: 1, Opening: 2, Mounting Type: Screw Mount