Alpha Wire Communication and Control Cable, 300V Foil Shield, PE, PVC | Graybar Store
Alpha Wire - Communication and Control Cable, 300V Foil Shield, PE, PVC
+ / - Hover over image to Zoom
Other Views

    Communication and Control Cable, 300V Foil Shield, PE, PVC

    Manufacturer: Alpha Wire
         

    • Manufacturer Alpha Wire
    • Insulation Material Polyethylene
    • Jacket Material PVC
    • Shielded Flexfoil Aluminum/Polyester
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Cable Type
    Conductor Material
    Conductor Size
    No. of Conductors
    Price
    2421C SL001
    88322109
    Communication and Control Cable
    Tinned Bare Copper
    18 AWG
    2
    $
    388
    .79
    /
    EA
    88322109
    Cable Type
    Communication and Control Cable
    Conductor Material
    Tinned Bare Copper
    Conductor Size
    18 AWG
    No. of Conductors
    2
    $
    388
    .79
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    2424C SL001
    92055675
    Communication and Control Cable
    Tinned Bare Copper
    18 AWG
    4
    $
    767
    .29
    /
    EA
    92055675
    Cable Type
    Communication and Control Cable
    Conductor Material
    Tinned Bare Copper
    Conductor Size
    18 AWG
    No. of Conductors
    4
    $
    767
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88322109 SKU, 88322109 ANALYTICS...
    Conductor Size
    18 AWG
    No. of Conductors
    2
    Price
    $
    388
    .79
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92055675 SKU, 92055675 ANALYTICS...
    Conductor Size
    18 AWG
    No. of Conductors
    4
    Price
    $
    767
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available