Lithonia Lighting WC 2 32 MVOLT GEB10IS Commercial Wall Bracket Fixtures | Graybar Store
Lithonia Lighting - Commercial Wall Bracket Fixtures - WC 2 32 MVOLT GEB10IS
+ / - Hover over image to Zoom
Other Views

    Commercial Wall Bracket Fixtures

    Manufacturer: Lithonia Lighting
    Manufacturer #: WC 2 32 MVOLT GEB10IS
    SKU: 25029959
    $109.25
    Checking Pricing
         
    No. of Lamps:2
    Fluorescent Lamp Type:T8
    Ballast Type:Electronic
    Voltage Rating:120 to 277 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # WC 2 32 MVOLT GEB10IS
    • Ballast Type Electronic
    • Fixture Type Wall Bracket
    • Fluorescent Lamp Type T8
    • Lamp Type Fluorescent
    • No. of Lamps 2
    • Voltage 120-277
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Lithonia Lighting® WC Wall Bracket Lamp, Lamp Type: Fluorescent, Voltage Rating: 120 to 277 V, Ballast Type: Electronic, Fluorescent Lamp Type: T8, No. of Lamps: 2