Hubbell Wiring Device - Kellems Commercial Specification Grade 20A 125V Weather-Resistant Straight Blade Duplex Receptacle, Smooth Nylon Face | Graybar Store
Hubbell Wiring Device - Kellems - Commercial Specification Grade 20A 125V Weather-Resistant Straight Blade Duplex Receptacle, Smooth Nylon Face
+ / - Hover over image to Zoom
Other Views

    Commercial Specification Grade 20A 125V Weather-Resistant Straight Blade Duplex Receptacle, Smooth Nylon Face

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Hubbell's weather-resistant receptacles installed outdoors and in other wet and damp locations are designed to withstand demanding temperature variations, direct sunlight and unusual mechanical abuse.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Ground Grounded
    • Materials Nylon
    • No. of Poles 2
    • No. of Wires 3
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Amperage
    NEMA Rating
    Receptacle Configuration
    Voltage Rating
    Price
    BR20IWR
    25172156
    Ivory
    20A
    NEMA 5-20R
    2-Pole, 3-Wire
    125V
    $
    6
    .50
    /
    EA
    25172156
    Color
    Ivory
    Amperage
    20A
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    $
    6
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BR20WHIWR
    25172157
    White
    20A
    NEMA 5-20R
    2-Pole, 3-Wire
    125V
    $
    5
    .52
    /
    EA
    25172157
    Color
    White
    Amperage
    20A
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    $
    5
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BR20GRYWR
    25172155
    Grey
    20A
    NEMA 5-20R
    125 V
    $
    6
    .50
    /
    EA
    25172155
    Color
    Grey
    Amperage
    20A
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    Voltage Rating
    125 V
    $
    6
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25172156 SKU, 25172156 ANALYTICS...
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    Price
    $
    6
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25172157 SKU, 25172157 ANALYTICS...
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    Price
    $
    5
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25172155 SKU, 25172155 ANALYTICS...
    NEMA Rating
    NEMA 5-20R
    Receptacle Configuration
    Voltage Rating
    125 V
    Price
    $
    6
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available