Hubbell Wiring Device - Kellems BR20WHIWR Commercial Specification Grade 20A 125V 2P3W NEMA 5 20R Weather Resistant Straight Blade Duplex Receptacle, White | Graybar Store
Hubbell Wiring Device - Kellems - Commercial Specification Grade 20A 125V 2P3W NEMA 5 20R Weather Resistant Straight Blade Duplex Receptacle, White - BR20WHIWR
+ / - Hover over image to Zoom
Other Views

    Commercial Specification Grade 20A 125V 2P3W NEMA 5 20R Weather Resistant Straight Blade Duplex Receptacle, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: BR20WHIWR
    SKU: 25172157
    $5.52
    Checking Pricing
         
    Color:White
    Amperage:20A
    NEMA Rating:NEMA 5-20R
    Receptacle Configuration:2-Pole, 3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # BR20WHIWR
    • Color White
    • Amperage 20A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-20R
    Product Overview:
    Commercial Specification Grade white 20A 125V 2P3W NEMA 5 20R back and side wired weather resistant straight blade duplex receptacle with smooth nylon face.
    Hubbell's Weather-Resistant (WR) receptacles installed outdoors and in other wet and damp locations are designed to withstand demanding temperature variations, direct sunlight and unusual mechanical abuse.