Hubbell Wiring Device - Kellems BR20TR Commercial Specification Grade 20A 125V 2P3W NEMA 5 20R Tamper Resistant Straight Blade Duplex Receptacle, Brown | Graybar Store
Hubbell Wiring Device - Kellems - Commercial Specification Grade 20A 125V 2P3W NEMA 5 20R Tamper Resistant Straight Blade Duplex Receptacle, Brown - BR20TR
+ / - Hover over image to Zoom
Other Views

    Commercial Specification Grade 20A 125V 2P3W NEMA 5 20R Tamper Resistant Straight Blade Duplex Receptacle, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: BR20TR
    SKU: 25172145
    $6.66
    Checking Pricing
         
    Color:Brown
    Amperage:20A
    NEMA Rating:NEMA 5-20R
    Receptacle Configuration:2-Pole, 3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # BR20TR
    • Color Brown
    • Amperage 20A
    • Ground Grounding
    • Materials Nylon
    Product Overview:
    Commercial Specification Grade brown 20A 125V 2P3W NEMA 5 20R back and side wired tamper resistant straight blade duplex receptacle with smooth nylon face.