Hubbell Wiring Device - Kellems Commercial Specification Grade 15A 125V Side-Wired Tamper-Resistant Straight Blade Duplex Receptacle, Smooth Face | Graybar Store
Hubbell Wiring Device - Kellems - Commercial Specification Grade 15A 125V Side-Wired Tamper-Resistant Straight Blade Duplex Receptacle, Smooth Face
+ / - Hover over image to Zoom
Other Views

    Commercial Specification Grade 15A 125V Side-Wired Tamper-Resistant Straight Blade Duplex Receptacle, Smooth Face

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Hubbell's tamper-resistant receptacles incorporate internal mechanisms to limit access to energized internal components.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Ground Grounding
    • Materials Nylon
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Receptacle Configuration
    Amperage
    Voltage Rating
    Color
    NEMA Rating
    Price
    CR15ITR
    25172169
    2-Pole, 3-Wire
    15A
    125V
    Ivory
    NEMA 5-15R
    $
    5
    .12
    /
    EA
    25172169
    Receptacle Configuration
    2-Pole, 3-Wire
    Amperage
    15A
    Voltage Rating
    125V
    Color
    Ivory
    NEMA Rating
    NEMA 5-15R
    $
    5
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CR15WHITR
    25172170
    2-Pole, 3-Wire
    15A
    125V
    White
    NEMA 5-15R
    $
    5
    .12
    /
    EA
    25172170
    Receptacle Configuration
    2-Pole, 3-Wire
    Amperage
    15A
    Voltage Rating
    125V
    Color
    White
    NEMA Rating
    NEMA 5-15R
    $
    5
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25172169 SKU, 25172169 ANALYTICS...
    Voltage Rating
    125V
    Color
    Ivory
    NEMA Rating
    NEMA 5-15R
    Price
    $
    5
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25172170 SKU, 25172170 ANALYTICS...
    Voltage Rating
    125V
    Color
    White
    NEMA Rating
    NEMA 5-15R
    Price
    $
    5
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available