Tripp Lite PM6SN1 Commercial-Grade Surge Protector, 6 Outlet | Graybar Store
Tripp Lite - Commercial-Grade Surge Protector, 6 Outlet - PM6SN1
+ / - Hover over image to Zoom
Other Views

    Commercial-Grade Surge Protector, 6 Outlet

    Manufacturer: Tripp Lite
    Manufacturer #: PM6SN1
    SKU: 96055235
    $25.43
    Checking Pricing
         
    No. of Outlets:6
    Length:6 ft.
    Max. Surge Current:900 Joules
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PM6SN1
    • Length 6 ft.
    • Max. Surge Current 900 Joules
    • No. of Outlets 6
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    6-Outlet Commercial-Grade Surge Protector, 6-ft. Cord, 900 Joules, 12.5-in. length