Pass and Seymour (Legrand) CR15-GRY Nylon 15A 125V Straight Blade Duplex Receptacle, Commercial Specification Grade, Gray | Graybar Store
Pass and Seymour (Legrand) - Nylon 15A 125V Straight Blade Duplex Receptacle, Commercial Specification Grade, Gray - CR15-GRY
+ / - Hover over image to Zoom
Other Views

    Nylon 15A 125V Straight Blade Duplex Receptacle, Commercial Specification Grade, Gray

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: CR15-GRY
    SKU: 94005833
    $1.67
    Checking Pricing
         
    NEMA Rating:NEMA 5-15R
    Amperage:15A
    Voltage Rating:125 V AC
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # CR15-GRY
    • Color Grey
    • Amperage 15A
    • Ground Grounding
    • Materials Nylon
    • NEMA Rating NEMA 5-15R
    • Voltage Rating 125 V AC
    • Country of Origin MX - Mexico
    Product Overview:
    Commercial Grade Receptacle, Side Wired, 125V AC, 15A, Gray, NEMA 5 15R, Nylon (Face); PVC (Back Body)