Pass and Seymour (Legrand) CR20-RED Nylon 20A 125V Straight Blade Duplex Receptacle, Commercial Specification Grade, Red | Graybar Store
Pass and Seymour (Legrand) - Nylon 20A 125V Straight Blade Duplex Receptacle, Commercial Specification Grade, Red - CR20-RED
+ / - Hover over image to Zoom
Other Views

    Nylon 20A 125V Straight Blade Duplex Receptacle, Commercial Specification Grade, Red

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: CR20-RED
    SKU: 25365888
    $2.75
    Checking Pricing
         
    NEMA Rating:NEMA 5-20R
    Amperage:20A
    Voltage Rating:125 V AC
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # CR20-RED
    • Color Red
    • Amperage 20A
    • Ground Grounding
    • Materials Nylon
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Commercial Grade Receptacle, Side Wired, 125V AC, 20A, Red, NEMA 5 20R, Nylon (Face); PVC (Back Body)