Leviton 520PV Commercial Grade Grounding Straight Blade Plug | Graybar Store
Leviton - Commercial Grade Grounding Straight Blade Plug - 520PV
+ / - Hover over image to Zoom
Other Views

    Commercial Grade Grounding Straight Blade Plug

    Manufacturer: Leviton
    Manufacturer #: 520PV
    SKU: 95078160
    $9.01
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:Yellow
    NEMA Rating:NEMA 5-20P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 520PV
    • Color Yellow
    • Amperage 20A
    • Materials PVC
    • NEMA Rating NEMA 5-20P
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • Country of Origin MX - Mexico
    Product Overview:
    Commercial Grade Grounding Straight Blade Plug, 20A, 2P3W, 125V, Yellow, PVC