Leviton 515AN Commercial Grade Grounding Straight Blade Angle Plug | Graybar Store
Leviton - Commercial Grade Grounding Straight Blade Angle Plug - 515AN
+ / - Hover over image to Zoom
Other Views

    Commercial Grade Grounding Straight Blade Angle Plug

    Manufacturer: Leviton
    Manufacturer #: 515AN
    SKU: 95078158
    $8.70
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:White
    NEMA Rating:NEMA 5-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 515AN
    • Color White
    • Amperage 15A
    • Materials PVC
    • NEMA Rating NEMA 5-15P
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Commercial Grade Grounding Straight Blade Angle Plug, 15A, 2P3W, 125V, White, PVC