Leviton LTB30-1LZ Commercial Grade Electronic Timer Switch | Graybar Store
Leviton - Commercial Grade Electronic Timer Switch - LTB30-1LZ
+ / - Hover over image to Zoom
Other Views

    Commercial Grade Electronic Timer Switch

    Manufacturer: Leviton
    Manufacturer #: LTB30-1LZ
    SKU: 25260510
    $38.24
    Checking Pricing
         
    Range:30 Min.
    Interval:5-10-15-30 Minutes
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # LTB30-1LZ
    • Range 30 Min.
    • Interval 5-10-15-30 Minutes
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Commercial-grade 30-minute electronic timer switch with 5, 10, 15 and 30 minute time settings.
    Leviton timers add contemporary styling to any home. Built to the highest performance standards, Decora® Preset Timers provide a long lasting and reliable service life. Four preset buttons plus an OFF button permit timed control of lights and appliances. Four preset buttons and OFF, single pole and 3-way Vizia+ Switch Remote, neutral required, 1800W incandescent, 20A inductive, 1HP at 120V.

    Specifications and Features

    • Green LEDs indicate time relapsed
    • 4 preset timeout options
    • Compatible with electronic ballasts
    • Simple press-and-hold override