Hubbell Wiring Device - Kellems BR15BLK Commercial Grade Duplex Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Commercial Grade Duplex Receptacle - BR15BLK
+ / - Hover over image to Zoom
Other Views

    Commercial Grade Duplex Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: BR15BLK
    SKU: 25078718
    $3.06
    Checking Pricing
         
    Color:Black
    Amperage:15A
    NEMA Rating:NEMA 5-15R
    Voltage Rating:125 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # BR15BLK
    • Color Black
    • Amperage 15A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-15R
    Product Overview:
    Commercial Grade Duplex Receptacle, Voltage Rating: 125 V, Amperage: 15 A, Black, NEMA 5 to 15R, Nylon