Hubbell Premise Wiring RE4XB RE-BOX® Remote Equipment Cabinet, Pre-Configured, Black, 24.2 W x 10 D x 42 in. H | Graybar Store
Hubbell Premise Wiring - RE-BOX® Remote Equipment Cabinet, Pre-Configured, Black, 24.2 W x 10 D x 42 in. H - RE4XB
+ / - Hover over image to Zoom
Other Views

    RE-BOX® Remote Equipment Cabinet, Pre-Configured, Black, 24.2 W x 10 D x 42 in. H

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: RE4XB
    SKU: 22067328
    $710.30
    Checking Pricing
         
    Height (Inches):42 in.
    Depth (Inches):10 in.
    Rack Units:5
    Width (Inches):24.2 in.
    Door Style:(2) Locks (NSQ Tool); Steel Front Door
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # RE4XB
    • Type Commercial Equipment Cabinet
    • Rack Units 5
    • Depth (Inches) 10 in.
    • Door Style (2) Locks (NSQ Tool); Steel Front Door
    • Height (Inches) 42 in.
    • Width (Inches) 24.2 in.
    • Country of Origin MX - Mexico
    Product Overview:
    netSELECT® Commercial Equipment Cabinet, Width (Inches): 24.2 in, Height (Inches): 42 in, Depth (Inches): 10 in, (2) Locks (NSQ Tool); Steel Front Door, Rack Units: 5