Hubbell Premise Wiring RE4B RE-BOX® Remote Equipment Cabinet, Pre-Configured, Black, 24.2 W x 10 D x 32 in. H | Graybar Store
Hubbell Premise Wiring - RE-BOX® Remote Equipment Cabinet, Pre-Configured, Black, 24.2 W x 10 D x 32 in. H - RE4B
+ / - Hover over image to Zoom
Other Views

    RE-BOX® Remote Equipment Cabinet, Pre-Configured, Black, 24.2 W x 10 D x 32 in. H

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: RE4B
    SKU: 22037823
    $467.11
    Checking Pricing
         
    Height (Inches):32 in.
    Depth (Inches):10 in.
    Rack Units:5
    Width (Inches):24.2 in.
    Door Style:(2) Locks (NSQ Tool); Steel Front Door
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # RE4B
    • Type Commercial Equipment Cabinet
    • Rack Units 5
    • Depth (Inches) 10 in.
    • Door Style (2) Locks (NSQ Tool); Steel Front Door
    • Height (Inches) 32 in.
    • Width (Inches) 24.2 in.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    RE Commercial Equipment Cabinet, Width (Inches): 24.2 in, Height (Inches): 32 in, Depth (Inches): 10 in, (2) Locks (NSQ Tool); Steel Front Door, Rack Units: 5