Hubbell Premise Wiring IDF24 RE-BOX® Remote Equipment Cabinet, User-Configurable, 2 RWU | Graybar Store
Hubbell Premise Wiring - RE-BOX® Remote Equipment Cabinet, User-Configurable, 2 RWU - IDF24
+ / - Hover over image to Zoom
Other Views

    RE-BOX® Remote Equipment Cabinet, User-Configurable, 2 RWU

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: IDF24
    SKU: 22016768
    $388.51
    Checking Pricing
         
    Height (Inches):24 in.
    Depth (Inches):10 in.
    Width (Inches):24.2 in.
    Door Style:Lock (NSQ Tool); Steel Front Door
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # IDF24
    • Type Commercial Equipment Cabinet
    • Depth (Inches) 10 in.
    • Door Style Lock (NSQ Tool); Steel Front Door
    • Height (Inches) 24 in.
    • Width (Inches) 24.2 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    IDF Commercial Equipment Cabinet, Width (Inches): 24.2 in, Height (Inches): 24 in, Depth (Inches): 10 in, Lock (NSQ Tool); Steel Front Door