Pentair Hoffman RHJ1008HWLG Commercial Enclosure, Type 4X, Raised Cover, Hinged, 8 W x 10 in. H | Graybar Store
Pentair Hoffman - Commercial Enclosure, Type 4X, Raised Cover, Hinged, 8 W x 10 in. H - RHJ1008HWLG
+ / - Hover over image to Zoom
Other Views

    Commercial Enclosure, Type 4X, Raised Cover, Hinged, 8 W x 10 in. H

    Manufacturer: Pentair Hoffman
    Manufacturer #: RHJ1008HWLG
    SKU: 25152621
    $107.14
    Checking Pricing
         
    Depth (Inches):6.19 in.
    Height (Inches):10 in.
    Width (Inches):8 in.
    Material:Fiberglass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # RHJ1008HWLG
    • Depth (Inches) 6.19 in.
    • Height (Inches) 10 in.
    • NEMA Ratings NEMA 3/3R/4/4X/12/13
    • Width (Inches) 8 in.
    • Material Fiberglass
    • SAP Material Type ZSTD
    • Country of Origin BE - Belgium
    Product Overview:
    Fiberglass enclosure is 10 H x 8 W x 6.19 inch D. Enclosure has a raised, hinged cover with a RAL 7035 light-grey finish.
    • Usable dimension: 9.7 H x 7.71 W x 5.91 inch D
    • Compression-molded fiberglass construction
    • Overlapping solid raised-cover
    • Cover fastens with screws
    • Type 304 stainless steel piano hinges
    • Integral mounting brackets
    • Enclosures protect equipment and operators from indirect electrical contact
    • Fiberglass material is RAL 7035 light-gray inside and out