Hubbell Wiring Device - Kellems CR15LA Commercial Duplex Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Commercial Duplex Receptacle - CR15LA
+ / - Hover over image to Zoom
Other Views

    Commercial Duplex Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CR15LA
    SKU: 25185346
    $1.62
    Checking Pricing
         
    Color:Almond
    Amperage:15A
    NEMA Rating:NEMA 5-15R
    Voltage Rating:125 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CR15LA
    • Color Almond
    • Amperage 15A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-15R
    Product Overview:
    Commercial Duplex Receptacle, Voltage Rating: 125 V, Amperage: 15 A, Almond, NEMA 5 to 15R, Nylon