Hubbell Wiring Device - Kellems HBLC40123TT Kellems® Power Cord Reel, Commercial, Triple Tap Outlet | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Power Cord Reel, Commercial, Triple Tap Outlet - HBLC40123TT
+ / - Hover over image to Zoom
Other Views

    Kellems® Power Cord Reel, Commercial, Triple Tap Outlet

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLC40123TT
    SKU: 25091464
    $285.66
    Checking Pricing
         
    Length:40 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLC40123TT
    • Amps AC 10A
    • Length 40 ft.
    • Volts 125V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    HBL Commercial Cord Reel, Length: 40 ft, Volts: 125 V AC, Amps AC: 15 A