Leviton CSB1-20W Commercial 20A Back and Side Wired Quiet Toggle Switch | Graybar Store
Leviton - Commercial 20A Back and Side Wired Quiet Toggle Switch - CSB1-20W
+ / - Hover over image to Zoom
Other Views

    Commercial 20A Back and Side Wired Quiet Toggle Switch

    Manufacturer: Leviton
    Manufacturer #: CSB1-20W
    SKU: 94039071
    $4.40
    Checking Pricing
         
    Color:White
    Switch Type:1-Pole
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # CSB1-20W
    • Color White
    • Amperage 20A
    • Grade Commercial
    • Switch Style Toggle
    • Switch Type 1-Pole
    • Voltage Rating 120/277V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White 20A 120/277V commercial spec grade back and side wired single pole toggle AC quiet switch.
    Leviton's Commercial Specification Grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton offers a large selection of 15 and 20 Amp Commercial switches, available in a wide variety of colors, wiring options and other features.