Leviton Commercial 15A Back and Side Wired Quiet Toggle Switch | Graybar Store
Leviton - Commercial 15A Back and Side Wired Quiet Toggle Switch
+ / - Hover over image to Zoom
Other Views

    Commercial 15A Back and Side Wired Quiet Toggle Switch

    Manufacturer: Leviton
         

    Commercial 15A back and side wired quiet toggle switch.

    • Manufacturer Leviton
    • Grade Commercial
    • Switch Style Toggle
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    Color
    Switch Type
    Price
    CSB1-15I
    93197845
    15A
    277 V AC
    Ivory
    1-Pole
    $
    3
    .75
    /
    EA
    93197845
    Amperage
    15A
    Voltage Rating
    277 V AC
    Color
    Ivory
    Switch Type
    1-Pole
    $
    3
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CSB3-15I
    93197859
    15A
    277 V AC
    Ivory
    3-Way
    $
    4
    .91
    /
    EA
    93197859
    Amperage
    15A
    Voltage Rating
    277 V AC
    Color
    Ivory
    Switch Type
    3-Way
    $
    4
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CSB4-15I
    93197863
    15A
    277 V AC
    Ivory
    4-Way
    $
    35
    .89
    /
    EA
    93197863
    Amperage
    15A
    Voltage Rating
    277 V AC
    Color
    Ivory
    Switch Type
    4-Way
    $
    35
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    CSB1-15W
    94039065
    15A
    277 V AC
    White
    1-Pole
    $
    3
    .75
    /
    EA
    94039065
    Amperage
    15A
    Voltage Rating
    277 V AC
    Color
    White
    Switch Type
    1-Pole
    $
    3
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93197845 SKU, 93197845 ANALYTICS...
    Color
    Ivory
    Switch Type
    1-Pole
    Price
    $
    3
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93197859 SKU, 93197859 ANALYTICS...
    Color
    Ivory
    Switch Type
    3-Way
    Price
    $
    4
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93197863 SKU, 93197863 ANALYTICS...
    Color
    Ivory
    Switch Type
    4-Way
    Price
    $
    35
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94039065 SKU, 94039065 ANALYTICS...
    Color
    White
    Switch Type
    1-Pole
    Price
    $
    3
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available