Graybar Vendor CAT6-CMP-WH-P Comm Data Premise Cable, Cat 6 Plenum, White | Graybar Store
Graybar Vendor - Comm Data Premise Cable, Cat 6 Plenum, White - CAT6-CMP-WH-P
+ / - Hover over image to Zoom
Other Views

    Comm Data Premise Cable, Cat 6 Plenum, White

    Manufacturer: Graybar Vendor
    Manufacturer #: CAT6-CMP-WH-P
    SKU: 25230436
    $275.83
    Checking Pricing
         
    Jacket Materials:Flame-Retardant PVC
    No. of Pairs:4
    Package:1000 Foot Box
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # CAT6-CMP-WH-P
    • Color White
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    Product Overview:
    White category 6 plenum cable, 1000 feet.
    • All pair counts meet Cat 6 performance requirements
    • Suitable for high-speed data transmission
    • TRU-Mark® print legend contains footage marking from 1000 feet to 0 feet
    • Third-party verified for guaranteed performance
    • 24 AWG solid bare annealed copper
    • ANSI/TIA/EIA 568 B.2,ICEA S-90-661, UL & C(UL) Type CMP (UL 1666) for Plenum, UL 444, RoHS Compliant