Graybar Vendor CAT5E-CMR-BL-P Comm Data Premise Cable, Cat 5e Non-Plenum, Blue | Graybar Store
Graybar Vendor - Comm Data Premise Cable, Cat 5e Non-Plenum, Blue - CAT5E-CMR-BL-P
+ / - Hover over image to Zoom
Other Views

    Comm Data Premise Cable, Cat 5e Non-Plenum, Blue

    Manufacturer: Graybar Vendor
    Manufacturer #: CAT5E-CMR-BL-P
    SKU: 25203041
    $96.22
    Checking Pricing
         
    Color:Blue
    Jacket Materials:PVC
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # CAT5E-CMR-BL-P
    • Color Blue
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Materials PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    Product Overview:
    Blue category 5e non-plenum cable, 1000 feet.
    • All pair counts meet Cat 5e Power Sum backbone transmission requirements
    • Suitable for high-speed data transmission
    • TRU-Mark® print legend contains footage marking from 1000 feet to 0 feet
    • Third-party verified for guaranteed performance
    • 24 AWG solid bare annealed copper
    • ANSI/TIA/EIA 568 B.2,ICEA S-90-661, UL & C(UL) Type CMR (UL 1666) for Non-Plenum, UL 444, RoHS Compliant