B-Line (Eaton) 1010 L COMBOGV Combo Opening 90â° Elbow | Graybar Store
B-Line (Eaton) - Combo Opening 90â° Elbow - 1010 L COMBOGV
+ / - Hover over image to Zoom
Other Views

    Combo Opening 90â° Elbow

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 1010 L COMBOGV
    SKU: 25132467
    $221.28
    Checking Pricing
         
    Height (Inches):10
    Brand or Series:Eaton
    Length:14.09 in.
    Width (Inches):10
    Fitting Type:90° Elbow Screw Cover
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 1010 L COMBOGV
    • Brand or Series Eaton
    • Fitting Type 90° Elbow Screw Cover
    • Height (Inches) 10
    • Length 14.09 in.
    Product Overview:
    Eaton® Combo Opening 90° Elbow, Steel, Width (Inches): 10 in, Length: 14.09 in, Fitting Type: 90° Elbow Screw Cover