Pass and Seymour (Legrand) CO1110 Combo Module IDC F-Type; RJ31X | Graybar Store
Pass and Seymour (Legrand) - Combo Module IDC F-Type; RJ31X - CO1110
+ / - Hover over image to Zoom
Other Views

    Combo Module IDC F-Type; RJ31X

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: CO1110
    SKU: 25811793
    $51.25
    Checking Pricing
         
    Material:Steel
    Plug Type:Combo Module IDC
    Accommodates:Pass & Seymour® Combo Module IDC, Black, Style: Enclosure Mount, Female, Connector Type: F-Type; RJ31X
    Phone Jack:Main
    Construction:RJ31X
    Product Includes:3.1 in
    Ferrule:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # CO1110
    • Construction RJ31X
    • Phone Jack Main
    • Plug Type Combo Module IDC
    • Accommodates Pass & Seymour® Combo Module IDC, Black, Style: Enclosure Mount, Female, Connector Type: F-Type; RJ31X
    • Ferrule Female
    • Product Includes 3.1 in
    • Wiring Configuration Combo Module IDC With RJ31X
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    10 x 8 combo module IDC with RJ31X.