UTC Fire and Security 60-756 Combo Input/Output SnapCard Expansion Module, (2K Ohm Resistors Included) | Graybar Store
UTC Fire and Security - Combo Input/Output SnapCard Expansion Module, (2K Ohm Resistors Included) - 60-756
+ / - Hover over image to Zoom
Other Views

    Combo Input/Output SnapCard Expansion Module, (2K Ohm Resistors Included)

    Manufacturer: UTC Fire and Security
    Manufacturer #: 60-756
    SKU: 25386941
    $36.86
    Checking Pricing
         
    Additional Features:Designed to be plugged into the control panel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # 60-756
    • Additional Features Designed to be plugged into the control panel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Snapcard includes once 12v, 2 wire smoke dectector loop. It also has 3 supervised UL fire-rated hardwire loops (2K Ohm Resistors Included). Finally, the 60-756 SnapCard provides (2) Form C alarm contact relays.